Skip Content
TUBE SHK 3IN1 DUAL W3/16INX6IN PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE SHK 3IN1 DUAL W3/16INX6IN PK20

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-4016-3
  • Mfr. Model # 84-4016-3
  • UNSPSC # 40183006
  • CATALOGUE PAGE # 3040
  • Shipping Weight 0.11 lbs

Technical Specs

  • Features Remains Semi-Flexible Post Heat
  • Colour Black
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing I.D. Before Shrinking 0.187"
  • Shrink Ratio 3:1
  • Item Dual Wall Flexible, Adhesive Lined Heat Shrink Tubing
  • Standards UL E35586 and CSA LR31929 ratings
  • Max. Voltage 600 V
  • Shrink Tubing Wall Type Heavy Wall
  • Shrink Tubing Length 6"
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Type Flexible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list