Skip Content
TUBE SHK 3IN1 DUAL W 1/2INX6IN PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE SHK 3IN1 DUAL W 1/2INX6IN PK20

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-4019-3
  • Mfr. Model # 84-4019-3
  • UNSPSC # 40183006
  • CATALOGUE PAGE # 3040
  • Shipping Weight 0.27 lbs

Technical Specs

  • Colour Black
  • Features Remains Semi-Flexible Post Heat
  • Shrink Tubing I.D. Before Shrinking 0.500"
  • Shrink Tubing Adhesive Lined No
  • Shrink Ratio 3:1
  • Item Dual Wall Flexible, Adhesive Lined Heat Shrink Tubing
  • Max. Voltage 600 V
  • Standards UL E35586 and CSA LR31929 ratings
  • Shrink Tubing Type Heat Shrink Tubing
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Wall Type Heavy Wall
  • Shrink Tubing Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list