TUBE SEALANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBE SEALANT

SLIME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLM10004
  • Mfr. Model # 10004
  • UNSPSC # 41122412
  • CATALOGUE PAGE # 2835
  • Shipping Weight 1.16 lbs

Product Details

Tube Sealant, Size 473 mL Bottle, Container Type Bottle, Form Liquid, Green, Flammable / Non Flammable Non Flammable, Max. Safe Storage Temp. Ambient (Do Not Freeze), Operating Temp. Ambient, Features Can react violently if in contact with acids or oxidizing agents, Used For Sealing Punctures

Technical Specs

  • Colour Green
  • Features Slime Works Repeatedly to Repair New and Existing Punctures
  • Container Type Bottle
  • Item Tube Sealant
  • Size 473mL
  • Used For Sealing Punctures
  • Operating Temp. Ambient
  • Max. Safe Storage Temp. Ambient (Do Not Freeze)
  • Form Liquid
  • Flammable / Non Flammable Non Flammable
  • Includes Valve Core Remover
  • Material Fibre Base

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list