Skip Content
TUBE SAE J844D AIR BRAKE NYLON 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE SAE J844D AIR BRAKE NYLON 3/8

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1485-6REEL
  • Mfr. Model # 1485-6REEL
  • UNSPSC # 40141813
  • CATALOGUE PAGE # 3176
  • Shipping Weight 5.51 lbs

Product Details

SAE J884D nylon air brake tubing reels type 3B reinforced, 3/8 inch outside diameter.

Technical Specs

  • Colour Black
  • Max. Working Pressure 350 PSI
  • Length 500 ft.
  • Item Nylon Air Brake Tube
  • Material Nylon
  • Outside Dia. 0.371"
  • Temp. Range -85 Degrees F - 200 Degrees F, '-65 Degrees C - 93 Degrees C
  • Type 3 A Non-Reinforced
  • Standards SAE J844
  • Tube Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list