Skip Content
TUBE REGULATOR ANGLED M14 THRD 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE REGULATOR ANGLED M14 THRD 4IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR22YK74
  • Mfr. Model # 22YK74
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.066 lbs

Technical Specs

  • For Use With 22YK43
  • Length 4"
  • Base Material Steel
  • Nozzle Type Angled
  • Item Tube Regulator
  • Inlet Size M14 x 1"
  • Tube Material Steel
  • Diameter 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list