Skip Content
TUBE POLY 8IN 2MIL 3125FT 40LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE POLY 8IN 2MIL 3125FT 40LBS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGSTUBE08
  • Mfr. Model # STUBE08
  • UNSPSC # 24141507
  • CATALOGUE PAGE # 2113
  • Shipping Weight 40.0 lbs

Technical Specs

  • Thickness 2 mil
  • Width 8"
  • Item Tube Poly 8" 2 mil
  • Length 3125 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list