Skip Content
TUBE POLY 5IN 4MIL 1875FT 30LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE POLY 5IN 4MIL 1875FT 30LBS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGSTUBE05
  • Mfr. Model # STUBE05
  • UNSPSC # 24141507
  • CATALOGUE PAGE # 2113
  • Shipping Weight 30.0 lbs

Technical Specs

  • Width 5"
  • Thickness 4 mil
  • Length 1875 ft.
  • Item Tube Poly 5" 4 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list