Skip Content
TUBE POLY 24IN 3MIL 868FT 50LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE POLY 24IN 3MIL 868FT 50LBS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGSTUBE30
  • Mfr. Model # STUBE30
  • UNSPSC # 24141507
  • CATALOGUE PAGE # 2113
  • Shipping Weight 50.0 lbs

Technical Specs

  • Width 24"
  • Thickness 3 mil
  • Item Tube Poly 24" 3 mil
  • Length 865 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list