TUBE,PITOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TUBE,PITOT

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3T309
  • Mfr. Model # 3T309
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Includes Air Velocity Calculator and Direct Reading Velocity Charts
  • Duct Dia. (In.) Min 4
  • Connection Size (In.) 1/4
  • Insertion Length (In.) 6
  • Standards Meets AMCA
  • Item Pocket-size Pitot Tube
  • Tube Dia. (In.) 1/8
  • Max. Media Temp. (Deg. F) 800

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list