Skip Content
TUBE,PITOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBE,PITOT

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3T086
  • Mfr. Model # 3T086
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Includes Air Velocity Calculator and Direct Reading Velocity Charts
  • Duct Dia. (In.) Min 10
  • Connection Size (In.) 1/4
  • Insertion Length (In.) 8
  • Item Standard Pitot Tube
  • Max. Media Temp. (Deg. F) 1,500
  • Tube Dia. (In.) 5/16
  • Standards Meets AMCA And ASHRAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list