Skip Content
TUBE,PITOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE,PITOT

DWYER INSTRUMENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2T649
  • Mfr. Model # 2T649
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Duct Dia. (In.) Min 10
  • Connection Size (In.) 1/4
  • Insertion Length (In.) 12
  • Includes Air Velocity Calculator and Direct Reading Velocity Charts
  • Item Standard Pitot Tube
  • Tube Dia. (In.) 5/16
  • Standards Meets AMCA And ASHRAE
  • Max. Media Temp. (Deg. F) 1,500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list