TUBE, PIPE, + DRAIN BRSH,PES,WHT,7I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBE, PIPE, + DRAIN BRSH,PES,WHT,7I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KVF2
  • Mfr. Model # 2KVF2
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Tube, Pipe, and Drain Brush
  • Overall Length 7"
  • Handle Type Stainless Steel
  • Handle Length 3-1/2"
  • Handle Material Stainless Steel
  • Brush Length 4-1/2"
  • Bristle Color White
  • Brush Dia. 6"
  • Bristle Material Polyester
  • Cleaning Brush Style Short Handle
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list