TUBE, PIPE, + DRAIN BRSH,PES,WHT,7I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBE, PIPE, + DRAIN BRSH,PES,WHT,7I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KVE8
  • Mfr. Model # 2KVE8
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Tube, Pipe, and Drain Brush
  • Handle Length 3-1/2"
  • Handle Type Stainless Steel
  • Handle Material Stainless Steel
  • Overall Length 7"
  • Bristle Color White
  • Brush Dia. 3"
  • Brush Length 4-1/2"
  • Bristle Material Polyester
  • Cleaning Brush Style Short Handle
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list