Skip Content
TUBE, PIPE, + DRAIN BRSH,PES,WHT,7I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE, PIPE, + DRAIN BRSH,PES,WHT,7I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KVE5
  • Mfr. Model # 2KVE5
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Handle Type Stainless Steel
  • Handle Length 3-1/2"
  • Item Tube, Pipe, and Drain Brush
  • Overall Length 7"
  • Handle Material Stainless Steel
  • Bristle Color White
  • Brush Dia. 1-1/2"
  • Bristle Material Polyester
  • Brush Length 4-1/2"
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List