Skip Content
TUBE, PIPE, + DRAIN BRSH,PES,WHT,7I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE, PIPE, + DRAIN BRSH,PES,WHT,7I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KVE4
  • Mfr. Model # 2KVE4
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Handle Material Stainless Steel
  • Handle Type Stainless Steel
  • Bristle Color White
  • Item Tube, Pipe, and Drain Brush
  • Overall Length 7"
  • Handle Length 3-1/2"
  • Brush Length 4-1/2"
  • Brush Dia. 1"
  • Bristle Material Polyester
  • Cleaning Brush Style Short Handle
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list