TUBE MICROMETER 0-1IN .001IN GRAD C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBE MICROMETER 0-1IN .001IN GRAD C

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA569AXP
  • Mfr. Model # 569AXP
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Features Extremely Hard and Stable One-Piece Spindle, Rigid steel frame ribbed for strength and stability
  • Operation Mechanical Digital
  • Includes -
  • Range 0 to 1"
  • Item Tube Micrometer
  • Resolution 0.001"
  • SPC Output No
  • Spindle Flat
  • Thimble None
  • Anvil Round
  • Lock Nut Type -
  • Anvil Material Carbide
  • Spindle Material Carbide
  • Rotating Spindle (Yes/No) Yes
  • Spindle Size 0.185"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list