Skip Content
TUBE END ROUND 3/8-16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE END ROUND 3/8-16

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XEY1
  • Mfr. Model # 1XEY1
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material Molded w/Brass Thread Insert
  • Outside Dia. 1-1/2"
  • Item Tube End
  • Thread Size 3/8-16
  • Base Glass Filled Nylon
  • Load Capacity 1,500 lb.
  • Shape Round
  • Tube Wall Size 0.065"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list