Skip Content
TUBE END REDUCER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBE END REDUCER

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE16-12TRLON-SS
  • Mfr. Model # 16-12TRLON-SS
  • UNSPSC # 27121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Item Tube End Reducer and Nut
  • Tube Size 1"
  • Standards SAE J1453
  • Temp. Range -30 - 250 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list