Skip Content
TUBE CUTTER,MANUAL,UP TO 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE CUTTER,MANUAL,UP TO 5/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH34A520
  • Mfr. Model # 34A520
  • UNSPSC # 23171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features For PVC, Braided PVC, Nylon, Polyethylene and Polyurethane Tubing
  • Item Tube Cutter
  • Cutting Action Spring
  • Capacity (In.) Up to 5/8
  • Type Manual
  • Overall Length (In.) 3
  • Construction Plastic And Carbon Steel
  • Tube Capacity (In.) 5/8
  • Function By Hand Cutting of Soft Pipe Tubing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list