TUBE CUTTER,MANUAL,UP TO 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TUBE CUTTER,MANUAL,UP TO 1 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH34A521
  • Mfr. Model # 34A521
  • UNSPSC # 23171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Tube Cutter
  • Cutting Action Spring
  • Features High Carbon Blade
  • Capacity (In.) Up to 1
  • Overall Length (In.) 8-1/4
  • Type Manual
  • Construction Plastic And Carbon Steel
  • Function For Plastic Tubing, Rubber Non-Wire Reinforced Hose And Schedule 40 PVC Pipe
  • Tube Capacity (In.) Up to 1
  • Hose Capacity (In.) 1-1/8
  • PVC Pipe Capacity (In.) 1-1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list