Skip Content
TUBE CUTTER,1/8 TO 1-1/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE CUTTER,1/8 TO 1-1/8 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3CYV5
  • Mfr. Model # 3CYV5
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Features Fold Away Reamer
  • Body Material Aluminum
  • Item Tube Cutter
  • Includes -
  • Replacement Chain -
  • Replacement Wheel 3CYU3
  • Blade Material Steel
  • Overall Length 10-1/2"
  • Cuts Copper, Aluminum, Steel
  • Cutting Action Screw Feed
  • Cutting Capacity 1/8" - 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list