Skip Content
TUBE CUTTER,1/4-1 5/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE CUTTER,1/4-1 5/8 IN

IMPERIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KE43
  • Mfr. Model # 3KE43
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Features Rollers with Flare Cut-off Groove, Fold-away Reamer Blade
  • Item Tube Cutter
  • Replacement Wheel S75015 and S75046
  • Body Material Aluminum Alloy
  • Includes Spare Cutting Wheel
  • Overall Length 5-1/2"
  • Cutting Action Enclosed Feed
  • Cuts Copper, Aluminum, Brass, Steel, Stainless Steel
  • Cutting Capacity 1/4" - 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list