TUBE CLAMP KIT,TUBE SZ 3/4 IN,316SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TUBE CLAMP KIT,TUBE SZ 3/4 IN,316SS

BEHRINGER PIPE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TKW2
  • Mfr. Model # 4TKW2
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Height 1.63"
  • Depth -
  • Item Tube Clamp Kit
  • Includes Weld Plate, Clamp Set, Cover Plate And Two Hex Head Bolts
  • Length 3.50"
  • Temp. Range (F) -40 to 275
  • Max. Pressure (PSI) -
  • Width 1.22"
  • Type Bolt Plate
  • Pipe Size -
  • Insert Material Santoprene
  • Standards -
  • Hardware Material 316 Stainless Steel
  • Tube Size 3/4"
  • Hose Size -
  • Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list