TUBE CLAMP KIT,TUBE SZ 2 IN,CARBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TUBE CLAMP KIT,TUBE SZ 2 IN,CARBON

BEHRINGER PIPE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WFF6
  • Mfr. Model # 4WFF6
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Includes Weld Plate, Clamp Set, Cover Plate And Two Hex Head Bolts
  • Length 5.88"
  • Depth -
  • Height 4.25"
  • Temp. Range (F) -22 to 194
  • Type Weld Plate
  • Item Tube Clamp Kit
  • Width 1.75"
  • Max. Pressure (PSI) -
  • Pipe Size -
  • Standards -
  • Tube Size 2"
  • Insert Material Polypropylene
  • Hose Size -
  • Hardware Material Carbon Steel
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list