Skip Content
TUBE CLAMP KIT,TUBE SZ 1 IN,CARBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE CLAMP KIT,TUBE SZ 1 IN,CARBON

BEHRINGER PIPE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WFE6
  • Mfr. Model # 4WFE6
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Height 1.50"
  • Depth -
  • Includes Weld Plate, Clamp Set, Cover Plate And Two Hex Head Bolts
  • Item Tube Clamp Kit
  • Temp. Range (F) -22 to 194
  • Length 3.38"
  • Type Weld Plate
  • Width 1.25"
  • Max. Pressure (PSI) -
  • Pipe Size -
  • Standards -
  • Tube Size 1"
  • Hardware Material Carbon Steel
  • Hose Size -
  • Insert Material Polypropylene
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list