Skip Content
TUBE CLAMP KIT,TUBE SZ 1 1/2 IN,304 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBE CLAMP KIT,TUBE SZ 1 1/2 IN,304

BEHRINGER PIPE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WFN8
  • Mfr. Model # 4WFN8
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Height 3.00"
  • Depth -
  • Item Tube Clamp Kit
  • Includes Weld Plate, Clamp Set, Cover Plate And Two Hex Head Bolts
  • Length 4.00"
  • Temp. Range (F) -22 to 194
  • Type Weld Plate
  • Width 1.25"
  • Tube Size 1-1/2"
  • Pipe Size -
  • Standards -
  • Max. Pressure (PSI) -
  • Insert Material Polypropylene
  • Hose Size -
  • Hardware Material 304 Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list