Skip Content
TUBE CLAMP KIT,TUBE 5/8 IN,ZINC-PLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBE CLAMP KIT,TUBE 5/8 IN,ZINC-PLA

BEHRINGER PIPE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WFW2
  • Mfr. Model # 4WFW2
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Depth -
  • Height 1.44"
  • Includes Weld Plate, Clamp Set, Cover Plate And One Hex Head Bolt
  • Item Tube Clamp Kit
  • Length 2.19"
  • Pipe Size -
  • Type Weld Plate
  • Width 1.19"
  • Max. Pressure (PSI) -
  • Tube Size 5/8"
  • Temp. Range (F) -22 to 194
  • Standards -
  • Hardware Material Zinc-Plated
  • Insert Material Polypropylene
  • Hose Size -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list