Skip Content
TUBE CLAMP KIT,TUBE 3/4 IN,CARBON S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TUBE CLAMP KIT,TUBE 3/4 IN,CARBON S

BEHRINGER PIPE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WFE2
  • Mfr. Model # 4WFE2
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Depth -
  • Includes Weld Plate, Clamp Set, Cover Plate And Two Hex Head Bolts
  • Height 1.50"
  • Item Tube Clamp Kit
  • Length 3.38"
  • Temp. Range (F) -22 to 194
  • Type Weld Plate
  • Width 1.25"
  • Tube Size 3/4"
  • Max. Pressure (PSI) -
  • Pipe Size -
  • Standards -
  • Insert Material Polypropylene
  • Hardware Material Carbon Steel
  • Hose Size -
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list