TUBE CLAMP KIT,TUBE 1 1/4 IN,ZINC-P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TUBE CLAMP KIT,TUBE 1 1/4 IN,ZINC-P

BEHRINGER PIPE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WFW9
  • Mfr. Model # 4WFW9
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Depth -
  • Height 2.69"
  • Includes Weld Plate, Clamp Set, Cover Plate And One Hex Head Bolt
  • Item Tube Clamp Kit
  • Length 4.06"
  • Type Weld Plate
  • Temp. Range (F) -22 to 194
  • Max. Pressure (PSI) -
  • Tube Size 1-1/4"
  • Standards -
  • Pipe Size -
  • Width 1.19"
  • Insert Material Polypropylene
  • Hardware Material Zinc-Plated
  • Hose Size -
  • Material Zinc-Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list