TUBE CLAMP KIT,PIPE 1 1/4IN,CARBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TUBE CLAMP KIT,PIPE 1 1/4IN,CARBON

BEHRINGER PIPE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WFF3
  • Mfr. Model # 4WFF3
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Depth -
  • Height 3.00"
  • Includes Weld Plate, Clamp Set, Cover Plate And Two Hex Head Bolts
  • Item Tube Clamp Kit
  • Length 4.00"
  • Type Weld Plate
  • Temp. Range (F) -22 to 194
  • Width 1.25"
  • Max. Pressure (PSI) -
  • Pipe Size 1-1/4"
  • Tube Size 1-1/4"
  • Standards -
  • Hose Size -
  • Insert Material Polypropylene
  • Hardware Material Carbon Steel
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list