Skip Content
TUBE CLAMP, 1 DIA,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE CLAMP, 1 DIA,PK5

SIOUX CHIEF

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4PMK8
  • Mfr. Model # 4PMK8
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Ivory
  • Item Tube Clamp
  • Includes -
  • For Use With -
  • Length -
  • Package Quantity 5
  • Type -
  • Width -
  • CTS Dia. Max. 1"
  • Tube Dia. Min. 1"
  • CTS Dia. Min. 1"
  • Tube Dia. Max. 1"
  • Pipe Dia. Min. -
  • Max. Load at Temp. -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list