Skip Content
TUBE BRUSH,NATURAL BRISTLE,OAL 24 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE BRUSH,NATURAL BRISTLE,OAL 24 I

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FCE1
  • Mfr. Model # 2FCE1
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Brush Length (In.) 3
  • Fill Type Natural Bristle
  • Handle Length (In.) 21
  • For Use With -
  • Handle Type Galvanized Wire
  • Overall Length (In.) 24
  • Item Tube Brush
  • Includes -
  • Package Quantity 1
  • Type Single Spiral/Double Stem
  • Handle Dia. (In.) 1/8
  • Brush Dia. (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list