Skip Content
TUBE BRUSH,DIA 4,1/4 MNPT,LENGTH 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE BRUSH,DIA 4,1/4 MNPT,LENGTH 8

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EDL2
  • Mfr. Model # 3EDL2
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With Fiberglass or Metal Handles
  • Brush Length (In.) 5
  • Includes -
  • Handle Type 1/4" (M) NPS
  • Fill Type Nylon
  • Item Tube Brush
  • Package Quantity 1
  • Overall Length (In.) 7-1/2
  • Brush Dia. (In.) 4
  • Type Single Spiral/Double Stem

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list