Skip Content
TUBE BRUSH,DIA 3 IN ,1/4 MNPT,LENGT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE BRUSH,DIA 3 IN ,1/4 MNPT,LENGT

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EDK7
  • Mfr. Model # 3EDK7
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Brush Length (In.) 5
  • Fill Type Nylon
  • For Use With Fiberglass or Metal Handles
  • Handle Type 1/4" (M) NPS
  • Includes -
  • Overall Length (In.) 7
  • Brush Dia. (In.) 3
  • Package Quantity 1
  • Type Single Spiral/Double Stem
  • Item Tube Brush

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list