Skip Content
TUBE BRUSH,DIA 2 1/4,1/4 MNPT,LENGT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE BRUSH,DIA 2 1/4,1/4 MNPT,LENGT

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EDJ5
  • Mfr. Model # 3EDJ5
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Fill Type Brass
  • Brush Length (In.) 4-1/2
  • Handle Type 1/4" (M) NPS
  • Item Tube Brush
  • Includes -
  • For Use With Fiberglass or Metal Handles
  • Package Quantity 1
  • Overall Length (In.) 7-1/2
  • Brush Dia. (In.) 2-1/4
  • Type Single Spiral/Double Stem

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list