Skip Content
TUBE BRUSH,3/4 IN D,NYLON,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE BRUSH,3/4 IN D,NYLON,PK 10

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDH9
  • Mfr. Model # 4EDH9
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 628
  • Shipping Weight 0.78 lbs

Product Details

Single Spiral Tube Brush,Dia. (In.) 3/4,Fill Type Black Nylon,Wire Size (In.) 0.012,Shank Size (In.) 1/4,Overall Length (In.) 8-1/2,Brush Length (In.) 3,For Deburring, Finishing, Polishing,For Use With Hand Held Applications

Technical Specs

  • Item Single Spiral Tube Brush
  • For Use With Hand Held Applications
  • Wire Dia. 0.012"
  • Overall Length 8-1/2"
  • Shank Size 1/4"
  • Brush Dia. 3/4"
  • Trim Length 3"
  • Fill Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list