TUBE BRUSH,1/2 IN D,NYLON,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TUBE BRUSH,1/2 IN D,NYLON,PK 10

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4EDH8
  • Mfr. Model # 4EDH8
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 628
  • Shipping Weight 0.08 lbs

Product Details

Single Spiral Tube Brush,Dia. (In.) 1/2,Fill Type Black Nylon,Wire Size (In.) 0.010,Shank Size (In.) 1/4,Overall Length (In.) 8-1/2,Brush Length (In.) 3,For Deburring, Finishing, Polishing,For Use With Hand Held Applications

Technical Specs

  • Wire Dia. 0.010"
  • For Use With Hand Held Applications
  • Item Single Spiral Brush
  • Brush Dia. 1/2"
  • Shank Size 1/4"
  • Overall Length 8-1/2"
  • Trim Length 3"
  • Fill Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list