TUBE BRUSH,.008 WIRE,TAN,10 IN. OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBE BRUSH,.008 WIRE,TAN,10 IN. OAL

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MHV2
  • Mfr. Model # 3MHV2
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Tube Brush
  • Handle Type Twisted Wire
  • Handle Length 7"
  • Handle Material Stainless Steel
  • Overall Length 10"
  • Brush Length 3"
  • Brush Dia. 7/8"
  • Bristle Color Tan
  • Bristle Material .008 Wire
  • Cleaning Brush Style Short Handle
  • Chemical Resistant No
  • Acid Resistant No
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list