Skip Content
TUBE BRUSH,.005 WIRE,TAN,7 IN. OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE BRUSH,.005 WIRE,TAN,7 IN. OAL

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MHU2
  • Mfr. Model # 3MHU2
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Tube Brush
  • Handle Type Twisted Wire
  • Handle Length 5-1/2"
  • Overall Length 7"
  • Handle Material Stainless Steel
  • Brush Length 1-1/2"
  • Bristle Color Tan
  • Brush Dia. 1/4"
  • Bristle Material .005 Wire
  • Cleaning Brush Style Short Handle
  • Acid Resistant No
  • Chemical Resistant No
  • Color Coding System No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list