!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TUBE BENDER HEAVY DUTY 3/8IN LEVER

TUBE BENDER HEAVY DUTY 3/8IN LEVER

IMPERIAL SUPPLIES

TUBE BENDER HEAVY DUTY 3/8IN LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBE BENDER HEAVY DUTY 3/8IN LEVER

TUBE BENDER HEAVY DUTY 3/8IN LEVER

IMPERIAL SUPPLIES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # IME664FH06
  • Mfr. Model # 664FH06
  • UNSPSC # 27112501
  • CATALOGUE PAGE # 552
  • Shipping Weight 4.135 lbs

Product Details

Tubing Benders, Heavy-Duty Tube Bender, Bend Radius (in.) 15/16, Tube Size (in.) 3/8, Quick Action Trigger Release that Repositions the 2-Stage Handle Midway Through a Bend When Both Handles Meet. Bends up to 180 deg. For Soft Copper, Steel and Stainless Steel OD Tube.

Technical Specs

  • Item Heavy Duty Lever Type
  • Outside Dia. Tubing (In.) 3/8
  • Centerline Bend Radius 15/16"
  • Overall Length (In.) 15
  • Markings Calibrated Markings for Left, Right and Offset Bends
  • Construction Chrome Plated Steel Alloy
  • Application For Bending Soft Copper, Aluminium, Brass, Steel, Stainless Steel and Other Tubing
  • Type Lever
  • Outside Dia. Tubing (mm) 9.35
  • Calibration Increments (Deg.) 15
  • Bend Angle (Deg.) 180 Degrees
  • Handle Type Quick Action Trigger Release Repositions Two-stage Handle Midway Through Bend for Easy Fabrication of Bends to 180 Degrees
  • Features Easy Fabrication of Optimized Bends Up to 180 Degrees with Reduced Effort, Better Control and No Crossing of Handles

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list