Skip Content
TUBE ASSY BREATHING W/CLAMP F/BE17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TUBE ASSY BREATHING W/CLAMP F/BE17

AIRSTREAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM526-01-10R01
  • Mfr. Model # 526-01-10R01
  • UNSPSC # 46182002
  • CATALOGUE PAGE # 2554
  • Shipping Weight 0.82 lbs

Product Details

Breathe Easy(TM) belt-mounted powered air purifying respirator. Breathing tube assembly with clamps, 14 inches (optional size), for BE1 and BE17.

Technical Specs

  • For Use With Airstream(TM) PAPR System, Breathe Easy(TM) 1 PAPR System, Breathe Easy(TM) 17 PAPR System
  • Item Breathing Tube Assembly w/ Clamps
  • Size 14"
  • Standards NIOSH Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list