Skip Content
TUBE AIRBRAKE TYPE B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE AIRBRAKE TYPE B

SYNFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFX3270-08164
  • Mfr. Model # 3270-08164
  • UNSPSC # 26112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.3 lbs

Technical Specs

  • Colour Blue
  • Length 1500 ft.
  • Item Air Brake Tubing
  • Material Polyamide/Polyester
  • Temp. Range -65 Degrees F - 200 Degrees F
  • Outside Dia. 1/2"
  • Type Type B - Reinforced
  • Tube Size 1/2" x 500 ft.
  • Standards SAE J844, J1131, J2492-3 and DOT-FMVSS 106
  • Max. Working Pressure 950 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list