Skip Content
TUBE AIRBRAKE TYPE B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE AIRBRAKE TYPE B

SYNFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFX3270-06164
  • Mfr. Model # 3270-06164
  • UNSPSC # 26112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.15 lbs

Technical Specs

  • Colour Blue
  • Item Air Brake Tubing
  • Length 3000 ft.
  • Temp. Range -65 Degrees F - 200 Degrees F
  • Material Polyamide/Polyester
  • Type Type B - Reinforced
  • Outside Dia. 3/8"
  • Standards SAE J844, J1131, J2492-3 and DOT-FMVSS 106
  • Tube Size 3/8" x 500 ft.
  • Max. Working Pressure 1400 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list