Skip Content
TUBE AIR BRK SAE-J844D 3A NYL 1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE AIR BRK SAE-J844D 3A NYL 1/8IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1485-2CUT
  • Mfr. Model # 1485-2CUT
  • UNSPSC # 40141813
  • CATALOGUE PAGE # 3176
  • Shipping Weight 0.1 lbs

Product Details

Nylon air brake tubing, 1/8 inch outside diameter, black.

Technical Specs

  • Item D.O.T. Air Brake Tube
  • Finish Black
  • Material Nylon
  • Package Quantity 100
  • Type Non-Reinforced

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List