TUBE AIR BRAKE 3B REINFCD NYL 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUBE AIR BRAKE 3B REINFCD NYL 1/2IN

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FAR1485-8CUT
  • Mfr. Model # 1485-8CUT
  • UNSPSC # 40141813
  • CATALOGUE PAGE # 3176
  • Shipping Weight 4.6 lbs

Product Details

Nylon air brake tubing, 1/2 inch outside diameter, black.

Technical Specs

  • Finish Black
  • Material Nylon
  • Package Quantity 100
  • Item D.O.T. Air Brake Tube
  • Standards Meets or Exceeds DOT FMV SS 106 SAE J845
  • Type Non-Reinforced

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list