Skip Content
TUBE 5/16 X 60IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUBE 5/16 X 60IN LENGTH

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBL5-60
  • Mfr. Model # BL5-60
  • UNSPSC # 25171716
  • CATALOGUE PAGE # 3176
  • Shipping Weight 0.4 lbs

Product Details

Standard steel brake lines - inverted flare thread, 60 inch length.

Technical Specs

  • Item Tube
  • Material Steel
  • Length 60"
  • Package Quantity 1
  • Thread Size 1/2"-20
  • Type Standard
  • Tube Size 5/16"
  • Application S.A.E. Standard High Pressure Brake Lines, Double Flared S.A.E. 527 Steel Tube with Male Inverted Flare Steel Nuts. OEM Style Tin Coated Lines
  • Finish Standard Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list