Skip Content
TUB WASH GALV SQ 12-1/2GAL/56L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUB WASH GALV SQ 12-1/2GAL/56L

GREAT WEST METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRW11723
  • Mfr. Model # 11723
  • UNSPSC # 47111510
  • CATALOGUE PAGE # 2171
  • Shipping Weight 8.0 lbs

Product Details

Wash tub. Manufactured from G90-Z275 pre-galvanized steel resulting in a smooth, bright rust-proof finish and greater durability. Uniform thickness through out, have no rough spots or barbs. Hand soldered for water-tightness.

Technical Specs

  • Colour Galvanized Steel-Silver
  • Finish Bright Rust-proof
  • Capacity 56 L
  • Height 29.2 cm
  • Item Wash Tubs
  • Width 52.8
  • Material Pre-Galvanized Steel
  • Shape Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list