TUB SULP/DIOX .1/A .1-3PPM 10/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUB SULP/DIOX .1/A .1-3PPM 10/BX

DRAEGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DGR6727101
  • Mfr. Model # 6727101
  • UNSPSC # 41113116
  • CATALOGUE PAGE # 2582
  • Shipping Weight 0.44 lbs

Product Details

Gas detector tube for sulphur dioxide, 0.1/a 0.1 - 3 ppm.

Technical Specs

  • Item Sulphur Dioxide 0.1/a
  • For Use With 6400000
  • Material glass
  • Pressure Range Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
  • Tip break off
  • Detects For SO2
  • Measuring Range 0.1 - 3 ppm
  • Detector Tube Application Occup Health & Safety

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list