TUB SPOUT,REAR CONNECTION,1/2 IPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TUB SPOUT,REAR CONNECTION,1/2 IPS

KISSLER & CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG34A820
  • Mfr. Model # 34A820
  • UNSPSC # 40141600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Connection (In.) 1/2 IPS
  • Face Dia. (In.) 2-5/8
  • Item Tub Spout
  • Length (In.) 5-1/8
  • Material of Construction Die Cast
  • Type Rear Connection
  • Colour/Finish Chrome

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list