Skip Content
TUB HT SHRINK-DRY LCTN PO 3/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TUB HT SHRINK-DRY LCTN PO 3/32

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YWT4
  • Mfr. Model # 3YWT4
  • UNSPSC # 39121404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • Colour Red, Yellow, Green, Blue, White, Clear, Black
  • Includes (35) Ea. (5 ea color) 3/32", 1/8", (21) ea. (3 ea color) 3/16", 1/4", (7) ea. (1 ea color) 3/8", 1/2"
  • Item Heat Shrink Tubing Kit
  • Length 6"
  • Material Polyolefin
  • Number of Pieces 126
  • Max. Voltage 600
  • Temp. Range -67 Degrees - 275 Degrees F
  • Standards UL Recognized, CSA Certified, Mil Spec: AMS-DTL-23053/5 Class 1 (Colors), Class 2 (Clear)
  • Wire Range 0.09" - 0.50"
  • I.D. Before Shrinking 3/32", 1/8", 3/16", 1/4", 3/8", 1/2"
  • Shrink Ratio 2:1
  • Shrink Tubing Usable Temp. Range -67 Degrees - 275 Degrees F
  • Shrink Tubing Material Polyolefin
  • Use Shrink Tubing With Wire Size 0.09" - 0.50"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List